
DSUB 26F CRIMP LC AU NMB
Mfr # DAMA26SNMK52F0
Zoro # G607602277
product price: $84.99
/ea
Free Shipping & Returns
Key Features
Shell Material
Brass
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Insert Arrangement
26
Grommet and Seals Material
Silicone
Contact Style
Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAMA26SNMK52F0
Zoro #
G607602277
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
26#22
Details
Shell Material
Brass
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Insert Arrangement
26
Grommet and Seals Material
Silicone
Contact Style
Socket
Connector Style
Receptacle
Shell Plating
50u gold
No of Contacts
26
Shielding
Yes
Insert Material
Thermax Polyester
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Color
Gold
Operating Voltage AC V RMS Max
250
Specification
MIL-DTL-24308 Style
Amps
5A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.