Zoro Homepage

DSUB 26F CRIMP LC CAD

  • Mfr # DAMAM26SA101F0

  • Zoro # G207600666


product price: $43.79
/ea

Key Features

Crimp Wire Gauge
24, 22, 20
Grommet and Seals Material
Silicone
Mounting Type
Cable or Box, Front Mount, Thru Holes
Insert Material
Thermax Polyester
No of Contacts
26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMAM26SA101F0
Zoro #
G207600666
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#22

Details

Crimp Wire Gauge
24, 22, 20
Grommet and Seals Material
Silicone
Mounting Type
Cable or Box, Front Mount, Thru Holes
Insert Material
Thermax Polyester
No of Contacts
26
Specification
MIL-DTL-24308 Style
Amps
5A
Contact Style
Socket
Contacts Supplied
No
Operating Voltage AC V RMS Max
250
Contact Material
Copper Alloy
Contact Mating Life
500
Insert Arrangement
26
Shell Material
Steel
Contact Plating
50 microinches Gold Plate
Shielding
Yes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Plating
Yellow Chromate over Cadmium
Shell Color
Yellow
Connector Style
Receptacle
Termination Method
Crimp
Connector Type
Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.