Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 26F CRIMP LC CAD NM

  • Mfr # DAMA26SNMF0

  • Zoro # G207602066


product price: $72.59
/ea

Key Features

Contact Style
Socket
Specification
MIL-DTL-24308
Insert Material
Thermax Polyester
Operating Voltage AC V RMS Max
250
Shell Plating
1,27 um Gold over Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMA26SNMF0
Zoro #
G207602066
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#22

Details

Contact Style
Socket
Specification
MIL-DTL-24308
Insert Material
Thermax Polyester
Operating Voltage AC V RMS Max
250
Shell Plating
1,27 um Gold over Copper
Shielding
Yes
Amps
5A
No of Contacts
26
Shell Color
Gold
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Material
Brass
Mounting Type
Cable or Box, Front Mount, Thru Holes
Connector Style
Receptacle
Insert Arrangement
26

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.