Zoro Homepage

DSUB 26F CRIMP LC CAD NM

  • Mfr # DAMAM26SNMA101F0

  • Zoro # G007600705


product price: $72.59
/ea

Key Features

Shielding
Yes
Insert Arrangement
26
Operating Voltage AC V RMS Max
250
Specification
MIL-DTL-24308
Amps
5A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMAM26SNMA101F0
Zoro #
G007600705
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#22

Details

Shielding
Yes
Insert Arrangement
26
Operating Voltage AC V RMS Max
250
Specification
MIL-DTL-24308
Amps
5A
Insert Material
Thermax Polyester
Connector Type
Rectangular
Connector Style
Receptacle
Shell Color
Gold
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Style
Socket
Contact Material
Copper Alloy
Mounting Type
Cable or Box, Front Mount, Thru Holes
Crimp Wire Gauge
24, 22, 20
Shell Material
Brass
No of Contacts
26
Contact Mating Life
500
Termination Method
Crimp
Contact Plating
50 microinches Gold Plate
Contacts Supplied
No
Shell Plating
1,27 um Gold over Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.