Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 26F CRIMP LC E CAD

  • Mfr # DAMAME26SA101F0

  • Zoro # G507602070


product price: $49.15
/ea

Key Features

Specification
MIL-DTL-24308 Style
Shell Color
Yellow
Mounting Type
Box, Front Mount, Thru Holes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Size
26#22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DAMAME26SA101F0
Zoro #
G507602070
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#22

Details

Specification
MIL-DTL-24308 Style
Shell Color
Yellow
Mounting Type
Box, Front Mount, Thru Holes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Plating
Yellow Chromate over Cadmium
Shielding
Yes
Grommet and Seals Material
Silicone
Connector Style
Receptacle
Insert Material
Thermax Polyester
Shell Material
Steel
Contact Style
Socket
Insert Arrangement
26
No of Contacts
26
Amps
5A
Operating Voltage AC V RMS Max
250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.