Zoro Homepage

DSUB 26F CRIMP LC E ZINC

  • Mfr # DAMAE26SF0

  • Zoro # G207170091


product price: $48.75
/ea

Key Features

Shell Material
Steel
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Specification
MIL-DTL-24308 Style
Contact Style
Socket
Operating Voltage AC V RMS Max
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMAE26SF0
Zoro #
G207170091
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#22

Details

Shell Material
Steel
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Specification
MIL-DTL-24308 Style
Contact Style
Socket
Operating Voltage AC V RMS Max
250
Shielding
Yes
Shell Plating
Yellow Chromate over Zinc
Connector Type
Rectangular
Contact Material
Copper Alloy
Shell Color
Yellow
Insert Arrangement
26
Grommet and Seals Material
Silicone
Insert Material
Thermax Polyester
Contacts Supplied
No
Contact Mating Life
500
Crimp Wire Gauge
28, 26, 24, 22
Connector Style
Receptacle
No of Contacts
26
Amps
5A
Mounting Type
Cable or Box, Front Mount, Thru Holes
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.