
DSUB 26F CRIMP LC E ZINC
Mfr # DAMAME26SF0
Zoro # G507170128
product price: $48.75
/eaKey Features
Shell Material
Steel
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Termination Method
Crimp
Connector Style
Receptacle
Shell Plating
Yellow Chromate over Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAMAME26SF0
Zoro #
G507170128
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
26#22
Details
Shell Material
Steel
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Termination Method
Crimp
Connector Style
Receptacle
Shell Plating
Yellow Chromate over Zinc
Contact Style
Socket
No of Contacts
26
Amps
5A
Contact Mating Life
500
Operating Voltage AC V RMS Max
250
Contact Material
Copper Alloy
Specification
MIL-DTL-24308 Style
Shell Color
Yellow
Contacts Supplied
No
Insert Arrangement
26
Insert Material
Thermax Polyester
Shielding
Yes
Mounting Type
Cable or Box, Front Mount, Thru Holes
Grommet and Seals Material
Silicone
Connector Type
Rectangular
Crimp Wire Gauge
28, 26, 24, 22
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.