Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 26F CRIMP LC SS

  • Mfr # DAMAM26SF225F0

  • Zoro # G407602149


product price: $51.99
/ea

Key Features

Mounting Type
Cable or Box, Front Mount, Thru Holes
Connector Style
Receptacle
Specification
MIL-DTL-24308 Style
Shielding
Yes
No of Contacts
26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMAM26SF225F0
Zoro #
G407602149
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#22

Details

Mounting Type
Cable or Box, Front Mount, Thru Holes
Connector Style
Receptacle
Specification
MIL-DTL-24308 Style
Shielding
Yes
No of Contacts
26
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Operating Voltage AC V RMS Max
250
Contact Style
Socket
Insert Material
Thermax Polyester
Shell Color
Silver
Amps
5A
Grommet and Seals Material
Silicone
Shell Material
Steel
Shell Plating
Stainless Steel
Insert Arrangement
26

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.