Zoro Homepage

DSUB 26F CRIMP LC ZINC

  • Mfr # DAMA26SF0

  • Zoro # G707170072


product price: $44.45
/ea

Key Features

Specification
MIL-DTL-24308 Style
Contact Material
Copper Alloy
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Style
Socket
Grommet and Seals Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMA26SF0
Zoro #
G707170072
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#22

Details

Specification
MIL-DTL-24308 Style
Contact Material
Copper Alloy
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Style
Socket
Grommet and Seals Material
Silicone
Contacts Supplied
No
Operating Voltage AC V RMS Max
250
Shielding
Yes
Insert Arrangement
26
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Amps
5A
Connector Type
Rectangular
Termination Method
Crimp
Shell Material
Steel
Crimp Wire Gauge
28, 26, 24, 22
Connector Style
Receptacle
Contact Mating Life
500
Shell Plating
Yellow Chromate over Zinc
No of Contacts
26
Shell Color
Yellow
Insert Material
Thermax Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.