Zoro Homepage

DSUB 26F CRIMP T G50 CAD

  • Mfr # DAMAMT26S

  • Zoro # G207606996


product price: $75.25
/ea
Free Shipping & Returns

Key Features

Mounting Type
Cable or Box, Front Mount, Thru Holes
Insert Material
Thermax Polyester
Specification
MIL-DTL-24308 Style
Grommet and Seals Material
Silicone
Amps
5A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMAMT26S
Zoro #
G207606996
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#22

Details

Mounting Type
Cable or Box, Front Mount, Thru Holes
Insert Material
Thermax Polyester
Specification
MIL-DTL-24308 Style
Grommet and Seals Material
Silicone
Amps
5A
Contact Mating Life
500
Crimp Wire Gauge
24, 22, 20
Shell Color
Yellow
Termination Method
Crimp
Operating Voltage AC V RMS Max
250
Connector Style
Receptacle
Insert Arrangement
26
Contact Plating
50 microinches Gold Plate
No of Contacts
26
Shell Plating
Yellow Chromate over Zinc
Shell Material
Steel
Contact Style
Socket
Contact Material
Copper Alloy
Shielding
Yes
Contacts Supplied
Yes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Connector Type
Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.