Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 26F CRIMP T G50 CAD

  • Mfr # DAMAMT26SA101

  • Zoro # G607607012


product price: $78.39
/ea
Free Shipping & Returns

Key Features

Shell Color
Yellow
Contact Plating
50 microinches Gold Plate
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Mounting Type
Cable or Box, Front Mount, Thru Holes
Crimp Wire Gauge
24, 22, 20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMAMT26SA101
Zoro #
G607607012
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#22

Details

Shell Color
Yellow
Contact Plating
50 microinches Gold Plate
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Mounting Type
Cable or Box, Front Mount, Thru Holes
Crimp Wire Gauge
24, 22, 20
Contact Style
Socket
Contacts Supplied
Yes
No of Contacts
26
Grommet and Seals Material
Silicone
Operating Voltage AC V RMS Max
250
Amps
5A
Insert Material
Thermax Polyester
Connector Style
Receptacle
Contact Material
Copper Alloy
Specification
MIL-DTL-24308 Style
Termination Method
Crimp
Insert Arrangement
26
Shell Plating
Yellow Chromate over Cadmium
Contact Mating Life
500
Connector Type
Rectangular
Shell Material
Steel
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.