Zoro Homepage

DSUB 26F CRIMP T GF TIN

  • Mfr # DAMAT26SA197

  • Zoro # G207608594


product price: $73.19
/ea

Key Features

Connector Style
Receptacle
Connector Type
Rectangular
Contacts Supplied
Yes
No of Contacts
26
Specification
MIL-DTL-24308 Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMAT26SA197
Zoro #
G207608594
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#22

Details

Connector Style
Receptacle
Connector Type
Rectangular
Contacts Supplied
Yes
No of Contacts
26
Specification
MIL-DTL-24308 Style
Contact Plating
Gold over Nickel
Insert Material
Thermax Polyester
Insert Arrangement
26
Shell Plating
Tin
Contact Material
Copper Alloy
Shell Color
Silver
Shell Material
Steel
Contact Mating Life
500
Contact Style
Socket
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Crimp Wire Gauge
28, 26, 24, 22
Shielding
Yes
Termination Method
Crimp
Operating Voltage AC V RMS Max
250
Amps
5A
Grommet and Seals Material
Silicone
Mounting Type
Cable or Box, Front Mount, Thru Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.