
DSUB 26F CRIMP T GF ZINC
Mfr # DAMAT26S
Zoro # G507608553
product price: $75.25
/ea
Free Shipping & Returns
Key Features
Contact Plating
Gold over Nickel
Connector Type
Rectangular
Contacts Supplied
Yes
Shell Plating
Yellow Chromate over Zinc
Insert Material
Thermax Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAMAT26S
Zoro #
G507608553
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
26#22
Details
Contact Plating
Gold over Nickel
Connector Type
Rectangular
Contacts Supplied
Yes
Shell Plating
Yellow Chromate over Zinc
Insert Material
Thermax Polyester
Insert Arrangement
26
Contact Mating Life
500
Shielding
Yes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Specification
MIL-DTL-24308 Style
Termination Method
Crimp
Shell Color
Yellow
Grommet and Seals Material
Silicone
Crimp Wire Gauge
28, 26, 24, 22
Mounting Type
Cable or Box, Front Mount, Thru Holes
Connector Style
Receptacle
Amps
5A
No of Contacts
26
Contact Style
Socket
Operating Voltage AC V RMS Max
250
Contact Material
Copper Alloy
Shell Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.