Zoro Homepage

DSUB 26F CRIMP Y G50 CAD

  • Mfr # DAMAMY26SA101

  • Zoro # G807608499


product price: $82.85
/ea
Free Shipping & Returns

Key Features

Crimp Wire Gauge
24, 22, 20
Contact Size
26#22
Contact Material
Copper Alloy
Mounting Type
Box, Front Mount, Thru Holes
Insert Material
Thermax Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMAMY26SA101
Zoro #
G807608499
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#22

Details

Crimp Wire Gauge
24, 22, 20
Contact Material
Copper Alloy
Mounting Type
Box, Front Mount, Thru Holes
Insert Material
Thermax Polyester
Shell Plating
Yellow Chromate over Cadmium
Termination Method
Crimp
Shielding
Yes
Grommet and Seals Material
Silicone
Connector Style
Receptacle
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Connector Type
Rectangular
Specification
MIL-DTL-24308 Style
Contact Plating
50 microinches Gold Plate
Contact Style
Socket
Contacts Supplied
Yes
Contact Mating Life
500
Insert Arrangement
26
Shell Material
Steel
Amps
5A
Shell Color
Yellow
No of Contacts
26
Operating Voltage AC V RMS Max
250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.