
DSUB 26F CRIMP Y G50 ZINC
Mfr # DAMAMY26SFO
Zoro # G107608434
product price: $47.59
/eaKey Features
Connector Style
Receptacle
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
No of Contacts
26
Contact Size
26#22
Insert Material
Thermax Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAMAMY26SFO
Zoro #
G107608434
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
26#22
Details
Connector Style
Receptacle
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
No of Contacts
26
Insert Material
Thermax Polyester
Contact Style
Socket
Grommet and Seals Material
Silicone
Shell Material
Steel
Shell Plating
Yellow Chromate over Zinc
Amps
5A
Shell Color
Yellow
Mounting Type
Cable or Box, Front Mount, Thru Holes
Insert Arrangement
26
Shielding
Yes
Operating Voltage AC V RMS Max
250
Specification
MIL-DTL-24308 Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.