Zoro Homepage

DSUB 26F CRIMP Y GF ZINC

  • Mfr # DAMAY26S

  • Zoro # G107608458


product price: $79.79
/ea
Free Shipping & Returns

Key Features

Contact Style
Socket
Connector Style
Receptacle
Connector Type
Rectangular
Mounting Type
Cable or Box, Front Mount, Thru Holes
Operating Voltage AC V RMS Max
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMAY26S
Zoro #
G107608458
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#22

Details

Contact Style
Socket
Connector Style
Receptacle
Connector Type
Rectangular
Mounting Type
Cable or Box, Front Mount, Thru Holes
Operating Voltage AC V RMS Max
250
Contact Plating
Gold over Nickel
Shielding
Yes
Termination Method
Crimp
Grommet and Seals Material
Silicone
Shell Color
Yellow
Insert Material
Thermax Polyester
Contact Mating Life
500
Shell Plating
Yellow Chromate over Zinc
Contact Material
Copper Alloy
Shell Material
Steel
Contacts Supplied
Yes
Amps
5A
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Insert Arrangement
26
No of Contacts
26
Crimp Wire Gauge
28, 26, 24, 22
Specification
MIL-DTL-24308 Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.