Zoro Homepage

DSUB 37 F SOD MACH ZINC

  • Mfr # DC196051

  • Zoro # G207169170


product price: $21.59
/ea

Key Features

Contact Size
#20
Shielding
Yes
Insert Material
Thermoplastic UL94VO
Insert Arrangement
37
Grommet and Seals Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC196051
Zoro #
G207169170
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Shielding
Yes
Insert Material
Thermoplastic UL94VO
Insert Arrangement
37
Grommet and Seals Material
Silicone
Connector Style
Receptacle
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
300
Shell Material
Steel
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Material
Copper Alloy
Termination Method
Solder
Amps
7.5A
No of Contacts
37
Contact Mating Life
500
Connector Type
Rectangular
Shell Color
Yellow
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Specification
MIL-DTL-24308 Style
Contact Plating
Gold over Nickel
Shell Plating
Yellow Chromate over Zinc
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.