Zoro Homepage

DSUB 37 M SOD MACH TIN

  • Mfr # DC19605599

  • Zoro # G207169231


product price: $16.99
/ea

Key Features

Contacts Supplied
Yes
Shell Material
Steel
Contact Plating
Gold over Nickel
Termination Method
Solder
Grommet and Seals Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC19605599
Zoro #
G207169231
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Contacts Supplied
Yes
Shell Material
Steel
Contact Plating
Gold over Nickel
Termination Method
Solder
Grommet and Seals Material
Silicone
Insert Material
Thermoplastic UL94VO
Insert Arrangement
37
Mounting Type
Cable or Box, Front Mount, Thru Holes
Amps
7.5A
Contact Style
Pin
Contact Mating Life
500
Shielding
Yes
Shell Plating
Tin
No of Contacts
37
Operating Voltage AC V RMS Max
300
Connector Style
Plug
Connector Type
Rectangular
Specification
MIL-DTL-24308 Style
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Color
Silver
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.