
DSUB 37F CRIMP E GF TIN
Mfr # DCMAE37SA197
Zoro # G207606712
product price: $43.75
/eaKey Features
Contact Size
37#20
Contact Style
Socket
Shell Color
Silver
No of Contacts
37
Insert Material
Liquid Crystal Polymer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCMAE37SA197
Zoro #
G207606712
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
37#20
Details
Contact Style
Socket
Shell Color
Silver
No of Contacts
37
Insert Material
Liquid Crystal Polymer
Shell Material
Steel
Insert Arrangement
37
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Grommet and Seals Material
Silicone
Mounting Type
Box, Front Mount, Thru Holes
Shielding
Yes
Shell Plating
Tin
Amps
7.5A
Specification
MIL-DTL-24308 Style
Operating Voltage AC V RMS Max
300
Connector Style
Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.