
DSUB 37F CRIMP E GF TIN
Mfr # DCUE37SA197
Zoro # G907606883
product price: $43.29
/eaKey Features
Connector Style
Receptacle
Shell Plating
Tin
Contact Style
Socket
Insert Arrangement
37
Termination Method
Crimp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCUE37SA197
Zoro #
G907606883
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
#20
Details
Connector Style
Receptacle
Shell Plating
Tin
Contact Style
Socket
Insert Arrangement
37
Termination Method
Crimp
Contact Mating Life
500
Shell Color
Silver
No of Contacts
37
Insert Material
Thermoplastic UL94VO
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Operating Voltage AC V RMS Max
300
Mounting Type
Box, Front Mount, Thru Holes
Crimp Wire Gauge
24, 22, 20
Contact Plating
Gold over Nickel
Grommet and Seals Material
Silicone
Shielding
Yes
Contact Material
Copper Alloy
Amps
7.5A
Specification
MIL-DTL-24308 Style
Shell Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.