
DSUB 37F CRIMP F GF ZINC
Mfr # DCUF37S
Zoro # G007170246
product price: $49.95
/eaKey Features
Connector Type
Rectangular
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shielding
Yes
Insert Material
Thermoplastic UL94VO
Termination Method
Crimp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCUF37S
Zoro #
G007170246
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
#20
Details
Connector Type
Rectangular
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shielding
Yes
Insert Material
Thermoplastic UL94VO
Termination Method
Crimp
Amps
7.5A
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Material
Steel
Shell Color
Yellow
Contact Material
Copper Alloy
Contact Mating Life
500
Specification
MIL-DTL-24308 Style
Connector Style
Receptacle
Contact Style
Socket
Contacts Supplied
Yes
Grommet and Seals Material
Silicone
Contact Plating
Gold over Nickel
Shell Plating
Yellow Chromate over Zinc
No of Contacts
37
Insert Arrangement
37
Crimp Wire Gauge
24, 22, 20
Operating Voltage AC V RMS Max
300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.