Zoro Homepage

DSUB 37F CRIMP G50 AU NM

  • Mfr # DCMAM37SNMK52

  • Zoro # G607608699


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Shell Color
Gold
Shell Material
Brass
Contact Plating
50 microinches Gold Plate
Crimp Wire Gauge
24, 22, 20
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMAM37SNMK52
Zoro #
G607608699
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#20

Details

Shell Color
Gold
Shell Material
Brass
Contact Plating
50 microinches Gold Plate
Crimp Wire Gauge
24, 22, 20
Termination Method
Crimp
No of Contacts
37
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Insert Material
Liquid Crystal Polymer
Grommet and Seals Material
Polyester
Insert Arrangement
37
Contact Mating Life
500
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Material
Copper Alloy
Amps
7.5A
Shielding
Yes
Specification
MIL-DTL-24308 Style
Shell Plating
50u gold
Operating Voltage AC V RMS Max
300
Connector Style
Receptacle
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.