
DSUB 37F CRIMP K GF ZINC
Mfr # DCUK37S
Zoro # G607170202
product price: $45.49
/eaKey Features
Connector Type
Rectangular
Operating Voltage AC V RMS Max
300
Grommet and Seals Material
Silicone
Specification
MIL-DTL-24308 Style
Shell Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCUK37S
Zoro #
G607170202
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
#20
Details
Connector Type
Rectangular
Operating Voltage AC V RMS Max
300
Grommet and Seals Material
Silicone
Specification
MIL-DTL-24308 Style
Shell Color
Yellow
Termination Method
Crimp
Contact Material
Copper Alloy
Connector Style
Receptacle
No of Contacts
37
Contact Style
Socket
Insert Material
Thermoplastic UL94VO
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Crimp Wire Gauge
24, 22, 20
Insert Arrangement
37
Shell Plating
Yellow Chromate over Zinc
Contact Mating Life
500
Shielding
Yes
Contacts Supplied
Yes
Shell Material
Steel
Amps
7.5A
Contact Plating
Gold over Nickel
Mounting Type
Cable or Box, Front Mount, Thru Holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.