
DSUB 37F CRIMP LC AU NMB
Mfr # DCMA37SNMK52F0
Zoro # G207610566
product price: $94.29
/ea
Free Shipping & Returns
Key Features
Insert Arrangement
37
Operating Voltage AC V RMS Max
300
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Amps
7.5A
Shell Color
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCMA37SNMK52F0
Zoro #
G207610566
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
37#20
Details
Insert Arrangement
37
Operating Voltage AC V RMS Max
300
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Amps
7.5A
Shell Color
Gold
Specification
MIL-DTL-24308 Style
No of Contacts
37
Grommet and Seals Material
Polyester
Shell Material
Brass
Insert Material
Liquid Crystal Polymer
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shielding
Yes
Shell Plating
50u gold
Connector Style
Receptacle
Contact Style
Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.