
DSUB 37F CRIMP LC CAD
Mfr # DCMAM37SA101F0
Zoro # G807609250
product price: $21.25
/eaKey Features
Operating Voltage AC V RMS Max
300
Insert Arrangement
37
Grommet and Seals Material
Silicone
Contact Size
37#20
Contact Material
Copper Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCMAM37SA101F0
Zoro #
G807609250
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
37#20
Details
Operating Voltage AC V RMS Max
300
Insert Arrangement
37
Grommet and Seals Material
Silicone
Contact Material
Copper Alloy
Contact Style
Socket
Connector Style
Receptacle
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Termination Method
Crimp
Contacts Supplied
No
Shell Color
Yellow
Contact Mating Life
500
Shielding
Yes
Shell Material
Steel
Crimp Wire Gauge
24, 22, 20
No of Contacts
37
Insert Material
Liquid Crystal Polymer
Amps
7.5A
Connector Type
Rectangular
Contact Plating
50 microinches Gold Plate
Specification
MIL-DTL-24308
Shell Plating
Yellow Chromate over Cadmium
Mounting Type
Cable or Box, Front Mount, Thru Holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.