
DSUB 37F CRIMP LC E ZINC
Mfr # DCMAE37SA197F0
Zoro # G807170026
product price: $18.79
/eaKey Features
Insert Arrangement
37
Shell Color
Silver
Grommet and Seals Material
Silicone
Shell Plating
Tin
Insert Material
Liquid Crystal Polymer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCMAE37SA197F0
Zoro #
G807170026
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
37#20
Details
Insert Arrangement
37
Shell Color
Silver
Grommet and Seals Material
Silicone
Shell Plating
Tin
Insert Material
Liquid Crystal Polymer
No of Contacts
37
Shielding
Yes
Amps
7.5A
Operating Voltage AC V RMS Max
300
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Connector Style
Receptacle
Contact Style
Socket
Shell Material
Steel
Mounting Type
Box, Front Mount, Thru Holes
Specification
MIL-DTL-24308 Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.