Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 37F CRIMP LC E ZINC

  • Mfr # DCMAE37SF0

  • Zoro # G507170050


product price: $22.69
/ea

Key Features

No of Contacts
37
Connector Style
Receptacle
Shielding
Yes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMAE37SF0
Zoro #
G507170050
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#20

Details

No of Contacts
37
Connector Style
Receptacle
Shielding
Yes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Mating Life
500
Shell Material
Steel
Insert Material
Liquid Crystal Polymer
Operating Voltage AC V RMS Max
300
Crimp Wire Gauge
24, 22, 20
Contacts Supplied
No
Termination Method
Crimp
Grommet and Seals Material
Silicone
Contact Material
Copper Alloy
Specification
MIL-DTL-24308 Style
Amps
7.5A
Connector Type
Rectangular
Shell Color
Yellow
Insert Arrangement
37
Shell Plating
Yellow Chromate over Zinc
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.