Zoro Homepage

DSUB 37F CRIMP LC E ZINC

  • Mfr # DCMAME37SF0

  • Zoro # G907166882


product price: $22.69
/ea

Key Features

Amps
7.5A
Shell Plating
Yellow Chromate over Zinc
Grommet and Seals Material
Silicone
Connector Type
Rectangular
Contacts Supplied
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMAME37SF0
Zoro #
G907166882
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#20

Details

Amps
7.5A
Shell Plating
Yellow Chromate over Zinc
Grommet and Seals Material
Silicone
Connector Type
Rectangular
Contacts Supplied
No
Shielding
Yes
Contact Mating Life
500
Shell Material
Steel
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Connector Style
Receptacle
No of Contacts
37
Termination Method
Crimp
Mounting Type
Cable or Box, Front Mount, Thru Holes
Insert Material
Liquid Crystal Polymer
Insert Arrangement
37
Contact Style
Socket
Shell Color
Yellow
Contact Material
Copper Alloy
Crimp Wire Gauge
24, 22, 20
Operating Voltage AC V RMS Max
300
Specification
MIL-DTL-24308 Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.