
DSUB 37F CRIMP LC E ZINC
Mfr # DCUE37SF0
Zoro # G607170035
product price: $10.99
/eaKey Features
Shell Color
Yellow
Shell Plating
Yellow Chromate over Zinc
Termination Method
Crimp
Contact Size
#20
Contacts Supplied
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCUE37SF0
Zoro #
G607170035
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
#20
Details
Shell Color
Yellow
Shell Plating
Yellow Chromate over Zinc
Termination Method
Crimp
Contacts Supplied
No
Crimp Wire Gauge
24, 22, 20
No of Contacts
37
Mounting Type
Cable or Box, Front Mount, Thru Holes
Connector Type
Rectangular
Amps
7.5A
Contact Material
Copper Alloy
Grommet and Seals Material
Silicone
Shielding
Yes
Connector Style
Receptacle
Operating Voltage AC V RMS Max
300
Insert Material
Thermoplastic UL94VO
Shell Material
Steel
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Style
Socket
Specification
MIL-DTL-24308 Style
Contact Mating Life
500
Insert Arrangement
37
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.