Zoro Homepage

DSUB 37F CRIMP LC F ZINC

  • Mfr # DCMAMF37SF0

  • Zoro # G507170135


product price: $20.35
/ea

Key Features

Insert Material
Liquid Crystal Polymer
Shell Material
Steel
Shell Plating
Yellow Chromate over Zinc
Shielding
Yes
Connector Type
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMAMF37SF0
Zoro #
G507170135
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#20

Details

Insert Material
Liquid Crystal Polymer
Shell Material
Steel
Shell Plating
Yellow Chromate over Zinc
Shielding
Yes
Connector Type
Rectangular
Amps
7.5A
Mounting Type
Cable or Box, Front Mount, Thru Holes
Crimp Wire Gauge
24, 22, 20
Contact Material
Copper Alloy
Specification
MIL-DTL-24308 Style
Shell Color
Yellow
Insert Arrangement
37
Grommet and Seals Material
Silicone
Operating Voltage AC V RMS Max
300
Contact Style
Socket
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contacts Supplied
No
No of Contacts
37
Contact Mating Life
500
Connector Style
Receptacle
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.