
DSUB 37F CRIMP LC F ZINC
Mfr # DCUF37SF0
Zoro # G007170192
product price: $10.39
/eaKey Features
Contacts Supplied
No
Contact Material
Copper Alloy
Shielding
Yes
Connector Type
Rectangular
Connector Style
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCUF37SF0
Zoro #
G007170192
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
#20
Details
Contacts Supplied
No
Contact Material
Copper Alloy
Shielding
Yes
Connector Type
Rectangular
Connector Style
Receptacle
Contact Style
Socket
Termination Method
Crimp
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Material
Steel
Operating Voltage AC V RMS Max
300
Grommet and Seals Material
Silicone
Crimp Wire Gauge
24, 22, 20
Insert Material
Thermoplastic UL94VO
Amps
7.5A
Shell Plating
Yellow Chromate over Zinc
Shell Color
Yellow
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
No of Contacts
37
Contact Mating Life
500
Specification
MIL-DTL-24308 Style
Insert Arrangement
37
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.