
DSUB 37F CRIMP LC K ZINC
Mfr # DCMAK37SF0
Zoro # G407170167
product price: $18.49
/eaKey Features
Connector Style
Receptacle
Insert Material
Liquid Crystal Polymer
Contact Mating Life
500
Contacts Supplied
No
Contact Material
Copper Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCMAK37SF0
Zoro #
G407170167
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
37#20
Details
Connector Style
Receptacle
Insert Material
Liquid Crystal Polymer
Contact Mating Life
500
Contacts Supplied
No
Contact Material
Copper Alloy
Shell Plating
Yellow Chromate over Zinc
Shielding
Yes
Specification
MIL-DTL-24308 Style
Mounting Type
Cable or Box, Front Mount, Thru Holes
Crimp Wire Gauge
24, 22, 20
Connector Type
Rectangular
Termination Method
Crimp
Shell Material
Steel
Grommet and Seals Material
Silicone
No of Contacts
37
Insert Arrangement
37
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Style
Socket
Amps
7.5A
Shell Color
Yellow
Operating Voltage AC V RMS Max
300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.