
DSUB 37F CRIMP LC Y TIN
Mfr # DCUY37SA197F0
Zoro # G407611363
product price: $7.69
/eaKey Features
Shell Plating
Tin
Insert Material
Thermoplastic UL94VO
Amps
7.5A
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Connector Style
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCUY37SA197F0
Zoro #
G407611363
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
#20
Details
Shell Plating
Tin
Insert Material
Thermoplastic UL94VO
Amps
7.5A
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Connector Style
Receptacle
No of Contacts
37
Grommet and Seals Material
Silicone
Specification
MIL-DTL-24308 Style
Insert Arrangement
37
Shell Color
Silver
Mounting Type
Box, Front Mount, Thru Holes
Operating Voltage AC V RMS Max
300
Contact Style
Socket
Shielding
Yes
Shell Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.