Zoro Homepage

DSUB 37F CRIMP LC Y ZINC

  • Mfr # DCMAY37SF0

  • Zoro # G507170180


product price: $23.19
/ea

Key Features

Grommet and Seals Material
Silicone
Contacts Supplied
No
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Insert Arrangement
37
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMAY37SF0
Zoro #
G507170180
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#20

Details

Grommet and Seals Material
Silicone
Contacts Supplied
No
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Insert Arrangement
37
Contact Mating Life
500
Crimp Wire Gauge
24, 22, 20
Amps
7.5A
No of Contacts
37
Contact Style
Socket
Shielding
Yes
Shell Plating
Yellow Chromate over Zinc
Insert Material
Liquid Crystal Polymer
Connector Type
Rectangular
Specification
MIL-DTL-24308 Style
Termination Method
Crimp
Shell Color
Yellow
Contact Material
Copper Alloy
Connector Style
Receptacle
Shell Material
Steel
Mounting Type
Cable or Box, Front Mount, Thru Holes
Operating Voltage AC V RMS Max
300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.