Zoro Homepage

DSUB 37F CRIMP LC ZINC

  • Mfr # DCU37SA183F0

  • Zoro # G307170076


product price: $6.85
/ea
Sold in multiples of 2 for $13.70

Key Features

Specification
MIL-DTL-24308 Style
No of Contacts
37
Shell Material
Steel
Shell Color
Yellow
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCU37SA183F0
Zoro #
G307170076
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Specification
MIL-DTL-24308 Style
No of Contacts
37
Shell Material
Steel
Shell Color
Yellow
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Grommet and Seals Material
Silicone
Shielding
Yes
Amps
7.5A
Insert Arrangement
37
Operating Voltage AC V RMS Max
300
Connector Style
Receptacle
Contact Style
Socket
Mounting Type
Cable or Box, Front Mount, Thru Holes
Insert Material
Thermoplastic UL94VO
Shell Plating
Yellow Chromate over Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.