
DSUB 37F CRIMP R GF ZINC
Mfr # DCMAR37S
Zoro # G907612587
product price: $51.15
/eaKey Features
Insert Arrangement
37
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Mating Life
500
Contact Plating
Gold over Nickel
Shell Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCMAR37S
Zoro #
G907612587
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
37#20
Details
Insert Arrangement
37
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Mating Life
500
Contact Plating
Gold over Nickel
Shell Material
Steel
Contact Style
Socket
No of Contacts
37
Connector Type
Rectangular
Grommet and Seals Material
Silicone
Shielding
Yes
Amps
7.5A
Termination Method
Crimp
Connector Style
Receptacle
Operating Voltage AC V RMS Max
300
Contact Material
Copper Alloy
Crimp Wire Gauge
24, 22, 20
Specification
MIL-DTL-24308 Style
Insert Material
Liquid Crystal Polymer
Contacts Supplied
Yes
Shell Color
Yellow
Shell Plating
Yellow Chromate over Zinc
Mounting Type
Cable or Box, Front Mount, Thru Holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.