Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 37F CRIMP Y GF TIN

  • Mfr # DCMAY37SA197

  • Zoro # G107612585


product price: $47.45
/ea

Key Features

Grommet and Seals Material
Silicone
Operating Voltage AC V RMS Max
300
Insert Arrangement
37
Shell Color
Silver
Specification
MIL-DTL-24308 Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMAY37SA197
Zoro #
G107612585
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#20

Details

Grommet and Seals Material
Silicone
Operating Voltage AC V RMS Max
300
Insert Arrangement
37
Shell Color
Silver
Specification
MIL-DTL-24308 Style
Shell Plating
Tin
Connector Style
Receptacle
Insert Material
Liquid Crystal Polymer
Shielding
Yes
Amps
7.5A
Contact Style
Socket
Mounting Type
Box, Front Mount, Thru Holes
Shell Material
Steel
No of Contacts
37
Operating Temp.
-67 to +257 °F (-55 to +125 °F)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.