
DSUB 37F CRIMP Y GF TIN
Mfr # DCUY37SA197
Zoro # G207612584
product price: $43.55
/eaKey Features
Insert Arrangement
37
Shell Plating
Tin
Shielding
Yes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Style
Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCUY37SA197
Zoro #
G207612584
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
#20
Details
Insert Arrangement
37
Shell Plating
Tin
Shielding
Yes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Style
Socket
Insert Material
Thermoplastic UL94VO
Grommet and Seals Material
Silicone
Crimp Wire Gauge
24, 22, 20
Operating Voltage AC V RMS Max
300
Shell Material
Steel
Contact Mating Life
500
Amps
7.5A
Termination Method
Crimp
Shell Color
Silver
Specification
MIL-DTL-24308 Style
Contact Material
Copper Alloy
Connector Style
Receptacle
Contact Plating
Gold over Nickel
Mounting Type
Box, Front Mount, Thru Holes
No of Contacts
37
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.