Zoro Homepage

DSUB 37F CRIMP Y GF ZINC

  • Mfr # DCMAY37S

  • Zoro # G207612652


product price: $51.15
/ea

Key Features

Connector Type
Rectangular
Contact Style
Socket
Termination Method
Crimp
Contact Plating
Gold over Nickel
Amps
7.5A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMAY37S
Zoro #
G207612652
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#20

Details

Connector Type
Rectangular
Contact Style
Socket
Termination Method
Crimp
Contact Plating
Gold over Nickel
Amps
7.5A
Crimp Wire Gauge
24, 22, 20
Contact Material
Copper Alloy
Shielding
Yes
Mounting Type
Cable or Box, Front Mount, Thru Holes
No of Contacts
37
Insert Arrangement
37
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Connector Style
Receptacle
Insert Material
Liquid Crystal Polymer
Shell Material
Steel
Operating Voltage AC V RMS Max
300
Contact Mating Life
500
Shell Color
Yellow
Grommet and Seals Material
Silicone
Specification
MIL-DTL-24308 Style
Shell Plating
Yellow Chromate over Zinc
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.