Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 37F CRIMP Y GF ZINC

  • Mfr # DCUY37S

  • Zoro # G907170186


product price: $49.89
/ea

Key Features

Connector Type
Rectangular
Shell Plating
Yellow Chromate over Zinc
Mounting Type
Cable or Box, Front Mount, Thru Holes
Insert Arrangement
37
Specification
MIL-DTL-24308 Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCUY37S
Zoro #
G907170186
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Connector Type
Rectangular
Shell Plating
Yellow Chromate over Zinc
Mounting Type
Cable or Box, Front Mount, Thru Holes
Insert Arrangement
37
Specification
MIL-DTL-24308 Style
Amps
7.5A
Insert Material
Thermoplastic UL94VO
Termination Method
Crimp
Contact Material
Copper Alloy
Shielding
Yes
Contact Style
Socket
Contact Mating Life
500
No of Contacts
37
Shell Color
Yellow
Contact Plating
Gold over Nickel
Shell Material
Steel
Grommet and Seals Material
Silicone
Connector Style
Receptacle
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Operating Voltage AC V RMS Max
300
Contacts Supplied
Yes
Crimp Wire Gauge
24, 22, 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.