Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 37F PCB RA C G50 CAD

  • Mfr # DCMMC37SJA101

  • Zoro # G407584865


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Amps
7.5A
Grommet and Seals Material
Silicone
No of Contacts
37
Shell Plating
Yellow Chromate over Cadmium
Operating Voltage AC V RMS Max
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMMC37SJA101
Zoro #
G407584865
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#20

Details

Amps
7.5A
Grommet and Seals Material
Silicone
No of Contacts
37
Shell Plating
Yellow Chromate over Cadmium
Operating Voltage AC V RMS Max
300
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Material
Copper Alloy
Contact Plating
50 microinches Gold Plate
Shielding
Yes
Termination Method
PCB - Right Angle
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Color
Yellow
Shell Material
Steel
Contact Style
Socket
Connector Style
Receptacle
Insert Material
Thermoplastic UL94VO
Contact Mating Life
500
Insert Arrangement
37
Specification
MIL-DTL-24308 Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.