Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 37F PCB RA G30 TIN

  • Mfr # DCM37STK126

  • Zoro # G007584852


product price: $55.89
/ea

Key Features

Termination Method
PCB - Right Angle
Connector Style
Receptacle
No of Contacts
37
Mounting Type
Cable or Box, Front Mount, Thru Holes
Insert Material
Thermoplastic UL94VO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCM37STK126
Zoro #
G007584852
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#20

Details

Termination Method
PCB - Right Angle
Connector Style
Receptacle
No of Contacts
37
Mounting Type
Cable or Box, Front Mount, Thru Holes
Insert Material
Thermoplastic UL94VO
Contact Plating
30 microinches Gold Plate
Amps
7.5A
Shell Material
Steel
Contact Style
Socket
Specification
MIL-DTL-24308 Style
Insert Arrangement
37
Contact Mating Life
500
Shielding
Yes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Color
Silver
Grommet and Seals Material
Silicone
Operating Voltage AC V RMS Max
300
Shell Plating
Tin
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.