Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 37F PCB RA G50 CAD

  • Mfr # DCMM37SDA101

  • Zoro # G607584665


product price: $83.69
/ea
Free Shipping & Returns

Key Features

Shell Plating
Yellow Chromate over Cadmium
Shell Material
Steel
Contact Style
Socket
Termination Method
PCB - Right Angle
No of Contacts
37
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMM37SDA101
Zoro #
G607584665
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#20

Details

Shell Plating
Yellow Chromate over Cadmium
Shell Material
Steel
Contact Style
Socket
Termination Method
PCB - Right Angle
No of Contacts
37
Insert Material
Thermoplastic UL94VO
Grommet and Seals Material
Silicone
Contacts Supplied
Yes
Connector Style
Receptacle
Contact Mating Life
500
Contact Plating
50 microinches Gold Plate
Contact Material
Copper Alloy
Mounting Type
Cable or Box, Front Mount, Thru Holes
Amps
7.5A
Insert Arrangement
37
Specification
MIL-DTL-24308
Shielding
Yes
Operating Voltage AC V RMS Max
300
Connector Type
Rectangular
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Color
Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.