Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 37F PCB RA G50 CAD

  • Mfr # DCMM37SGA101

  • Zoro # G007584883


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Shell Material
Steel
Termination Method
PCB - Right Angle
Grommet and Seals Material
Silicone
Contact Plating
50 microinches Gold Plate
Insert Arrangement
37
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMM37SGA101
Zoro #
G007584883
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#20

Details

Shell Material
Steel
Termination Method
PCB - Right Angle
Grommet and Seals Material
Silicone
Contact Plating
50 microinches Gold Plate
Insert Arrangement
37
Operating Voltage AC V RMS Max
300
Mounting Type
Cable or Box, Front Mount, Thru Holes
Amps
7.5A
Specification
MIL-DTL-24308
Contact Mating Life
500
Contact Material
Copper Alloy
Insert Material
Thermoplastic UL94VO
Contacts Supplied
Yes
Shielding
Yes
No of Contacts
37
Shell Plating
Yellow Chromate over Cadmium
Shell Color
Yellow
Connector Type
Rectangular
Connector Style
Receptacle
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.