
DSUB 37F PCB RA G50 CAD
Mfr # DCMM37SKA101
Zoro # G707584664
product price: $95.79
/ea
Free Shipping & Returns
Key Features
Grommet and Seals Material
Silicone
No of Contacts
37
Contact Style
Socket
Shell Color
Yellow
Contact Material
Copper Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCMM37SKA101
Zoro #
G707584664
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
37#20
Details
Grommet and Seals Material
Silicone
No of Contacts
37
Contact Style
Socket
Shell Color
Yellow
Contact Material
Copper Alloy
Shielding
Yes
Amps
7.5A
Termination Method
PCB - Right Angle
Insert Material
Thermoplastic UL94VO
Contact Mating Life
500
Operating Voltage AC V RMS Max
300
Specification
MIL-DTL-24308
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Material
Steel
Contact Plating
50 microinches Gold Plate
Shell Plating
Yellow Chromate over Cadmium
Connector Style
Receptacle
Mounting Type
Cable or Box, Front Mount, Thru Holes
Insert Arrangement
37
Connector Type
Rectangular
Contacts Supplied
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.