Zoro Homepage

DSUB 37F PCB RA G50 CAD

  • Mfr # DCMM37SWA101

  • Zoro # G807584663


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Contact Material
Copper Alloy
No of Contacts
37
Connector Type
Rectangular
Shell Color
Yellow
Shell Plating
Yellow Chromate over Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMM37SWA101
Zoro #
G807584663
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#20

Details

Contact Material
Copper Alloy
No of Contacts
37
Connector Type
Rectangular
Shell Color
Yellow
Shell Plating
Yellow Chromate over Cadmium
Shielding
Yes
Termination Method
PCB - Right Angle
Grommet and Seals Material
Silicone
Insert Arrangement
37
Shell Material
Steel
Mounting Type
Cable or Box, Front Mount, Thru Holes
Operating Voltage AC V RMS Max
300
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Mating Life
500
Contact Plating
50 microinches Gold Plate
Contacts Supplied
Yes
Connector Style
Receptacle
Amps
7.5A
Contact Style
Socket
Specification
MIL-DTL-24308
Insert Material
Thermoplastic UL94VO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.