Zoro Homepage

DSUB 37F PCB RA G50 ZINC

  • Mfr # DCMM37SD

  • Zoro # G907169784


product price: $82.79
/ea
Free Shipping & Returns

Key Features

Connector Type
Rectangular
Shielding
Yes
Shell Plating
Yellow Chromate over Zinc
Shell Color
Yellow
Operating Voltage AC V RMS Max
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMM37SD
Zoro #
G907169784
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#20

Details

Connector Type
Rectangular
Shielding
Yes
Shell Plating
Yellow Chromate over Zinc
Shell Color
Yellow
Operating Voltage AC V RMS Max
300
Connector Style
Receptacle
Contacts Supplied
Yes
Insert Material
Thermoplastic UL94VO
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Material
Copper Alloy
No of Contacts
37
Specification
MIL-DTL-24308 Style
Contact Mating Life
500
Shell Material
Steel
Termination Method
PCB - Right Angle
Insert Arrangement
37
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Style
Socket
Contact Plating
50 microinches Gold Plate
Amps
7.5A
Grommet and Seals Material
Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.