Zoro Homepage

DSUB 37F PCB RA G50 ZINC

  • Mfr # DCMM37SG

  • Zoro # G407584681


product price: $80.15
/ea
Free Shipping & Returns

Key Features

Contact Style
Socket
Insert Material
Thermoplastic UL94VO
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
300
Contact Plating
50 microinches Gold Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMM37SG
Zoro #
G407584681
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#20

Details

Contact Style
Socket
Insert Material
Thermoplastic UL94VO
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
300
Contact Plating
50 microinches Gold Plate
Grommet and Seals Material
Silicone
Insert Arrangement
37
Shell Material
Steel
Shielding
Yes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Mounting Type
Cable or Box, Front Mount, Thru Holes
Termination Method
PCB - Right Angle
Shell Plating
Yellow Chromate over Zinc
Amps
7.5A
Contact Mating Life
500
Connector Style
Receptacle
Shell Color
Yellow
Connector Type
Rectangular
No of Contacts
37
Contact Material
Copper Alloy
Specification
MIL-DTL-24308 Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.