Zoro Homepage

DSUB 37F PCB RA G50 ZINC

  • Mfr # DCMM37SK

  • Zoro # G407584667


product price: $72.15
/ea

Key Features

Contact Size
37#20
Insert Arrangement
37
Insert Material
Thermoplastic UL94VO
Contact Material
Copper Alloy
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMM37SK
Zoro #
G407584667
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#20

Details

Insert Arrangement
37
Insert Material
Thermoplastic UL94VO
Contact Material
Copper Alloy
Contacts Supplied
Yes
Termination Method
PCB - Right Angle
Mounting Type
Cable or Box, Front Mount, Thru Holes
Amps
7.5A
Contact Mating Life
500
Shell Color
Yellow
Connector Type
Rectangular
Contact Plating
50 microinches Gold Plate
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Connector Style
Receptacle
Contact Style
Socket
Shell Plating
Yellow Chromate over Zinc
Shell Material
Steel
No of Contacts
37
Grommet and Seals Material
Silicone
Specification
MIL-DTL-24308 Style
Operating Voltage AC V RMS Max
300
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.