
DSUB 37F PCB RA G50 ZINC
Mfr # DCMM37SW
Zoro # G407584742
product price: $83.15
/ea
Free Shipping & Returns
Key Features
Contact Style
Socket
Contact Size
37#20
Termination Method
PCB - Right Angle
Contact Material
Copper Alloy
Grommet and Seals Material
Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCMM37SW
Zoro #
G407584742
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
37#20
Details
Contact Style
Socket
Termination Method
PCB - Right Angle
Contact Material
Copper Alloy
Grommet and Seals Material
Silicone
Shielding
Yes
Specification
MIL-DTL-24308 Style
Contact Mating Life
500
Shell Material
Steel
Amps
7.5A
No of Contacts
37
Connector Type
Rectangular
Connector Style
Receptacle
Mounting Type
Cable or Box, Front Mount, Thru Holes
Insert Material
Thermoplastic UL94VO
Insert Arrangement
37
Contacts Supplied
Yes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Plating
Yellow Chromate over Zinc
Shell Color
Yellow
Operating Voltage AC V RMS Max
300
Contact Plating
50 microinches Gold Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.